

€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.14 | 39.94% |
25+ | €2.55 | 63.09% |
50+ | €1.88 | 72.73% |
100+ | €1.54 | 77.69% |
200+ | €1.22 | 82.37% |
500+ | €0.99 | 85.67% |
1000+ | €0.72 | 89.53% |
2500+ | €0.65 | 90.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |