

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.78 | - |
10+ | €4.05 | 40.34% |
25+ | €2.49 | 63.31% |
50+ | €1.82 | 73.11% |
100+ | €1.48 | 78.15% |
200+ | €1.16 | 82.91% |
500+ | €0.95 | 85.99% |
1000+ | €0.68 | 89.92% |
2500+ | €0.61 | 91.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |