

€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.71 | - |
10+ | €3.99 | 40.51% |
25+ | €2.43 | 63.74% |
50+ | €1.79 | 73.37% |
100+ | €1.44 | 78.47% |
200+ | €1.12 | 83.29% |
500+ | €0.91 | 86.40% |
1000+ | €0.67 | 90.08% |
2500+ | €0.59 | 91.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |