

€6.99/ pieceexcl. VAT
€8.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.99 | - |
10+ | €4.20 | 39.95% |
25+ | €2.60 | 62.77% |
50+ | €1.92 | 72.55% |
100+ | €1.58 | 77.45% |
200+ | €1.27 | 81.79% |
500+ | €1.05 | 85.05% |
1000+ | €0.74 | 89.40% |
2500+ | €0.67 | 90.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |