

€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
10+ | €3.93 | 40.86% |
25+ | €2.38 | 64.29% |
50+ | €1.73 | 74.00% |
100+ | €1.39 | 79.14% |
200+ | €1.08 | 83.71% |
500+ | €0.87 | 86.86% |
1000+ | €0.65 | 90.29% |
2500+ | €0.57 | 91.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |