

€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €3.76 | 40.90% |
25+ | €2.20 | 65.37% |
50+ | €1.58 | 75.22% |
100+ | €1.27 | 80.00% |
200+ | €0.95 | 85.07% |
500+ | €0.76 | 88.06% |
1000+ | €0.57 | 91.04% |
2500+ | €0.49 | 92.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |