

€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.69 | 41.74% |
25+ | €2.17 | 65.77% |
50+ | €1.54 | 75.68% |
100+ | €1.24 | 80.48% |
200+ | €0.93 | 85.29% |
500+ | €0.74 | 88.29% |
1000+ | €0.55 | 91.29% |
2500+ | €0.46 | 92.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0810-07 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |