

€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.27 | - |
10+ | €3.65 | 41.82% |
25+ | €2.15 | 65.76% |
50+ | €1.52 | 75.76% |
100+ | €1.20 | 80.91% |
200+ | €0.87 | 86.06% |
500+ | €0.72 | 88.48% |
1000+ | €0.55 | 91.21% |
2500+ | €0.44 | 93.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |