

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €3.61 | 42.25% |
25+ | €2.13 | 65.96% |
50+ | €1.50 | 75.99% |
100+ | €1.20 | 80.85% |
200+ | €0.87 | 86.02% |
500+ | €0.72 | 88.45% |
1000+ | €0.51 | 91.79% |
2500+ | €0.44 | 93.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |