

€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.57 | 42.33% |
25+ | €2.11 | 65.95% |
50+ | €1.48 | 76.07% |
100+ | €1.18 | 80.98% |
200+ | €0.86 | 86.20% |
500+ | €0.70 | 88.65% |
1000+ | €0.51 | 91.72% |
2500+ | €0.42 | 93.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |