

€6.14/ pieceexcl. VAT
€7.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.14 | - |
10+ | €3.55 | 42.11% |
25+ | €2.07 | 66.25% |
50+ | €1.46 | 76.16% |
100+ | €1.16 | 81.11% |
200+ | €0.84 | 86.38% |
500+ | €0.68 | 88.85% |
1000+ | €0.49 | 91.95% |
2500+ | €0.42 | 93.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |