IGUS

IGUS Flanged bushing Maintenance-free iglidur® H1 /iglidur® H1 H1FM-0507-05

  • ERIKS:13565276
Image 1
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.12

-

10+

€3.53

42.24%

25+

€2.07

66.15%

50+

€1.46

76.09%

100+

€1.14

81.37%

200+

€0.84

86.34%

500+

€0.68

88.82%

1000+

€0.49

91.93%

2500+

€0.42

93.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1FM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
Flange diameter
11 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free