

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.50 | 42.50% |
25+ | €2.01 | 66.88% |
50+ | €1.41 | 76.88% |
100+ | €1.12 | 81.56% |
200+ | €0.80 | 86.88% |
500+ | €0.67 | 89.06% |
1000+ | €0.46 | 92.50% |
2500+ | €0.40 | 93.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |