

€43.61/ pieceexcl. VAT
€52.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.61 | - |
10+ | €32.60 | 25.23% |
25+ | €26.66 | 38.87% |
50+ | €23.20 | 46.80% |
100+ | €21.98 | 49.59% |
200+ | €20.65 | 52.64% |
500+ | €19.38 | 55.56% |
1000+ | €18.51 | 57.56% |
2500+ | €17.14 | 60.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-8085-50 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 50 mm |
Flange diameter | 93 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |