IGUS

IGUS Flanged bushing Maintenance-free iglidur® G1 /iglidur® G1 G1FM-3539-16

  • ERIKS:13565152
Image 1
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.06

-

10+

€4.92

38.92%

25+

€3.23

59.91%

50+

€2.45

69.58%

100+

€2.03

74.76%

200+

€1.94

75.94%

500+

€1.73

78.54%

1000+

€1.67

79.25%

2500+

€1.44

82.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
G1FM-3539-16
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
16 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® G1
Tread material
iglidur® G1
Maintenance
Maintenance-free