IGUS

IGUS Flanged bushing Maintenance-free iglidur® G1 /iglidur® G1 G1FM-3034-16

  • ERIKS:13565151
Image 1
Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.16

-

10+

€4.22

41.11%

25+

€2.64

63.13%

50+

€1.92

73.21%

100+

€1.54

78.51%

200+

€1.46

79.58%

500+

€1.33

81.43%

1000+

€1.27

82.23%

2500+

€1.12

84.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
G1FM-3034-16
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® G1
Tread material
iglidur® G1
Maintenance
Maintenance-free