

€6.73/ pieceexcl. VAT
€8.14incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.73 | - |
10+ | €3.97 | 40.96% |
25+ | €2.51 | 62.71% |
50+ | €1.79 | 73.45% |
100+ | €1.41 | 79.10% |
200+ | €1.24 | 81.64% |
500+ | €1.12 | 83.33% |
1000+ | €1.06 | 84.18% |
2500+ | €0.93 | 86.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |