

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €3.61 | 42.77% |
25+ | €2.19 | 65.36% |
50+ | €1.52 | 75.90% |
100+ | €1.18 | 81.33% |
200+ | €0.99 | 84.34% |
500+ | €0.91 | 85.54% |
1000+ | €0.84 | 86.75% |
2500+ | €0.72 | 88.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |