

€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.99 | - |
10+ | €3.40 | 43.17% |
25+ | €2.00 | 66.67% |
50+ | €1.35 | 77.46% |
100+ | €1.03 | 82.86% |
200+ | €0.84 | 86.03% |
500+ | €0.72 | 87.94% |
1000+ | €0.70 | 88.25% |
2500+ | €0.59 | 90.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |