

€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
10+ | €3.36 | 43.45% |
25+ | €1.98 | 66.77% |
50+ | €1.33 | 77.64% |
100+ | €0.99 | 83.39% |
200+ | €0.82 | 86.26% |
500+ | €0.72 | 87.86% |
1000+ | €0.67 | 88.82% |
2500+ | €0.59 | 90.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |