

€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.44 | 43.08% |
25+ | €2.01 | 66.67% |
50+ | €1.39 | 77.04% |
100+ | €1.06 | 82.39% |
200+ | €0.84 | 86.16% |
500+ | €0.74 | 87.74% |
1000+ | €0.72 | 88.05% |
2500+ | €0.61 | 89.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |