

€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.29 | 43.65% |
25+ | €1.92 | 67.10% |
50+ | €1.29 | 77.85% |
100+ | €0.95 | 83.71% |
200+ | €0.80 | 86.32% |
500+ | €0.67 | 88.60% |
1000+ | €0.63 | 89.25% |
2500+ | €0.51 | 91.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |