

€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.81 | - |
10+ | €3.29 | 43.46% |
25+ | €1.92 | 66.99% |
50+ | €1.31 | 77.45% |
100+ | €0.97 | 83.33% |
200+ | €0.80 | 86.27% |
500+ | €0.70 | 87.91% |
1000+ | €0.67 | 88.56% |
2500+ | €0.57 | 90.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |