IGUS

IGUS Flanged bushing Maintenance-free iglidur® G1 /iglidur® G1 G1FM-1012-12

  • ERIKS:13565141
Image 1
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.36

-

10+

€2.93

45.39%

25+

€1.65

69.15%

50+

€1.06

80.14%

100+

€0.72

86.52%

200+

€0.59

89.01%

500+

€0.49

90.78%

1000+

€0.40

92.55%

2500+

€0.32

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
G1FM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® G1
Tread material
iglidur® G1
Maintenance
Maintenance-free