

€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €2.87 | 45.68% |
25+ | €1.56 | 70.50% |
50+ | €0.99 | 81.29% |
100+ | €0.68 | 87.05% |
200+ | €0.57 | 89.21% |
500+ | €0.44 | 91.73% |
1000+ | €0.36 | 93.17% |
2500+ | €0.30 | 94.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |