

€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.76 | 45.28% |
25+ | €1.50 | 70.19% |
50+ | €0.93 | 81.51% |
100+ | €0.63 | 87.55% |
200+ | €0.49 | 90.19% |
500+ | €0.40 | 92.08% |
1000+ | €0.30 | 93.96% |
2500+ | €0.25 | 95.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |