

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.64 | 46.74% |
25+ | €1.41 | 71.65% |
50+ | €0.86 | 82.76% |
100+ | €0.59 | 88.12% |
200+ | €0.42 | 91.57% |
500+ | €0.32 | 93.49% |
1000+ | €0.23 | 95.40% |
2500+ | €0.21 | 95.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |