

€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.41 | - |
10+ | €8.55 | 36.26% |
25+ | €5.97 | 55.52% |
50+ | €4.77 | 64.45% |
100+ | €4.22 | 68.56% |
200+ | €4.01 | 70.11% |
500+ | €3.50 | 73.94% |
1000+ | €3.34 | 75.07% |
2500+ | €2.91 | 78.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |