

€9.73/ pieceexcl. VAT
€11.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.73 | - |
10+ | €5.93 | 39.06% |
25+ | €3.78 | 61.13% |
50+ | €2.87 | 70.51% |
100+ | €2.43 | 75.00% |
200+ | €2.32 | 76.17% |
500+ | €2.09 | 78.52% |
1000+ | €2.00 | 79.49% |
2500+ | €1.79 | 81.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |