IGUS

IGUS Flanged bushing Maintenance-free iglidur® G V0 /iglidur® G V0 GV0FM-2528-21

  • ERIKS:13565123
Image 1
Save to list

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.89

-

10+

€4.48

43.13%

25+

€2.66

66.27%

50+

€1.90

75.90%

100+

€1.50

80.96%

200+

€1.31

83.37%

500+

€1.16

85.30%

1000+

€1.08

86.27%

2500+

€0.95

87.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GV0FM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® G V0
Tread material
iglidur® G V0
Maintenance
Maintenance-free