

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €3.86 | 45.43% |
25+ | €2.19 | 69.09% |
50+ | €1.50 | 78.76% |
100+ | €1.12 | 84.14% |
200+ | €0.91 | 87.10% |
500+ | €0.76 | 89.25% |
1000+ | €0.74 | 89.52% |
2500+ | €0.63 | 91.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |