

€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €3.76 | 45.30% |
25+ | €2.09 | 69.61% |
50+ | €1.41 | 79.56% |
100+ | €1.05 | 84.81% |
200+ | €0.84 | 87.85% |
500+ | €0.70 | 89.78% |
1000+ | €0.67 | 90.33% |
2500+ | €0.57 | 91.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |