

€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €3.36 | 47.16% |
25+ | €1.81 | 71.64% |
50+ | €1.14 | 82.09% |
100+ | €0.74 | 88.36% |
200+ | €0.61 | 90.45% |
500+ | €0.49 | 92.24% |
1000+ | €0.40 | 93.73% |
2500+ | €0.30 | 95.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |