

€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €6.21 | 9.67% |
25+ | €5.61 | 18.51% |
50+ | €5.30 | 22.93% |
100+ | €5.09 | 25.97% |
200+ | €5.00 | 27.35% |
500+ | €4.94 | 28.18% |
1000+ | €4.86 | 29.28% |
2500+ | €4.75 | 30.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-3235-32 |
Shaft diameter | 2 in |
Outer diameter | 2.3/16 in |
Width | 2 in |
Flange diameter | 66.675 mm |
Flange thickness | 2.362 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |