

€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
10+ | €5.43 | 10.90% |
25+ | €5.04 | 17.45% |
50+ | €4.52 | 25.86% |
100+ | €4.31 | 29.28% |
200+ | €4.22 | 30.84% |
500+ | €4.16 | 31.78% |
1000+ | €4.09 | 33.02% |
2500+ | €3.99 | 34.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-2831-24 |
Shaft diameter | 1.3/4 in |
Outer diameter | 1.15/16 in |
Width | 1.1/2 in |
Flange diameter | 60.325 mm |
Flange thickness | 2.362 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |