

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €4.22 | 13.62% |
25+ | €3.59 | 26.46% |
50+ | €3.29 | 32.68% |
100+ | €3.12 | 36.19% |
200+ | €3.00 | 38.52% |
500+ | €2.93 | 40.08% |
1000+ | €2.87 | 41.25% |
2500+ | €2.77 | 43.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-2426-24 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.21/32 in |
Width | 1.1/2 in |
Flange diameter | 50.8 mm |
Flange thickness | 1.981 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |