

€3.53/ pieceexcl. VAT
€4.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.53 | - |
10+ | €2.87 | 18.82% |
25+ | €2.24 | 36.56% |
50+ | €1.94 | 45.16% |
100+ | €1.77 | 50.00% |
200+ | €1.65 | 53.23% |
500+ | €1.58 | 55.38% |
1000+ | €1.52 | 56.99% |
2500+ | €1.41 | 60.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-2224-16 |
Shaft diameter | 1.3/8 in |
Outer diameter | 1.17/32 in |
Width | 1 in |
Flange diameter | 47.625 mm |
Flange thickness | 1.981 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |