

€3.34/ pieceexcl. VAT
€4.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.34 | - |
10+ | €2.66 | 20.45% |
25+ | €2.07 | 38.07% |
50+ | €1.77 | 47.16% |
100+ | €1.54 | 53.98% |
200+ | €1.46 | 56.25% |
500+ | €1.39 | 58.52% |
1000+ | €1.33 | 60.23% |
2500+ | €1.22 | 63.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-2022-12 |
Shaft diameter | 1.1/4 in |
Outer diameter | 1.13/32 in |
Width | 3/4 in |
Flange diameter | 42.85 mm |
Flange thickness | 1.981 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |