

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.46 | - |
10+ | €2.79 | 19.23% |
25+ | €2.17 | 37.36% |
50+ | €1.86 | 46.15% |
100+ | €1.65 | 52.20% |
200+ | €1.56 | 54.95% |
500+ | €1.50 | 56.59% |
1000+ | €1.44 | 58.24% |
2500+ | €1.33 | 61.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1618-24 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1.1/2 in |
Flange diameter | 34.925 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |