

€3.17/ pieceexcl. VAT
€3.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.17 | - |
10+ | €2.53 | 20.36% |
25+ | €1.88 | 40.72% |
50+ | €1.56 | 50.90% |
100+ | €1.37 | 56.89% |
200+ | €1.29 | 59.28% |
500+ | €1.22 | 61.68% |
1000+ | €1.16 | 63.47% |
2500+ | €1.05 | 67.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1618-12 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 3/4 in |
Flange diameter | 34.925 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |