

€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.08 | - |
10+ | €2.41 | 21.60% |
25+ | €1.79 | 41.98% |
50+ | €1.46 | 52.47% |
100+ | €1.27 | 58.64% |
200+ | €1.18 | 61.73% |
500+ | €1.12 | 63.58% |
1000+ | €1.05 | 66.05% |
2500+ | €0.93 | 69.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1618-08 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1/2 in |
Flange diameter | 34.925 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |