IGUS

IGUS Flanged bushing Maintenance-free iglidur® G /iglidur® G GFI-1416-24

  • ERIKS:13564825
Image 1
Iglidur® G Imperial Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.46

-

10+

€2.79

19.23%

25+

€2.17

37.36%

50+

€1.86

46.15%

100+

€1.65

52.20%

200+

€1.56

54.95%

500+

€1.50

56.59%

1000+

€1.44

58.24%

2500+

€1.33

61.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GFI-1416-24
Shaft diameter
7/8 in
Outer diameter
1 in
Width
1.1/2 in
Flange diameter
31.75 mm
Flange thickness
1.575 mm
With collar
Yes
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free