

€3.36/ pieceexcl. VAT
€4.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.36 | - |
10+ | €2.72 | 19.21% |
25+ | €2.09 | 37.85% |
50+ | €1.79 | 46.89% |
100+ | €1.56 | 53.67% |
200+ | €1.48 | 55.93% |
500+ | €1.41 | 58.19% |
1000+ | €1.35 | 59.89% |
2500+ | €1.27 | 62.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1416-20 |
Shaft diameter | 7/8 in |
Outer diameter | 1 in |
Width | 1.1/4 in |
Flange diameter | 31.75 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |