

€3.15/ pieceexcl. VAT
€3.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.15 | - |
10+ | €2.49 | 21.08% |
25+ | €1.86 | 40.96% |
50+ | €1.54 | 51.20% |
100+ | €1.35 | 57.23% |
200+ | €1.27 | 59.64% |
500+ | €1.20 | 62.05% |
1000+ | €1.14 | 63.86% |
2500+ | €1.03 | 67.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1416-12 |
Shaft diameter | 7/8 in |
Outer diameter | 1 in |
Width | 3/4 in |
Flange diameter | 31.75 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |