IGUS

IGUS Flanged bushing Maintenance-free iglidur® G /iglidur® G GFI-1214-16

  • ERIKS:13564822
Image 1
Iglidur® G Imperial Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€3.15/ pieceexcl. VAT

€3.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.15

-

10+

€2.49

21.08%

25+

€1.86

40.96%

50+

€1.54

51.20%

100+

€1.35

57.23%

200+

€1.27

59.64%

500+

€1.20

62.05%

1000+

€1.14

63.86%

2500+

€1.03

67.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GFI-1214-16
Shaft diameter
3/4 in
Outer diameter
7/8 in
Width
1 in
Flange diameter
28.575 mm
Flange thickness
1.575 mm
With collar
Yes
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free