

€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
10+ | €2.38 | 22.36% |
25+ | €1.77 | 42.24% |
50+ | €1.44 | 52.80% |
100+ | €1.24 | 59.63% |
200+ | €1.16 | 62.11% |
500+ | €1.08 | 64.60% |
1000+ | €1.03 | 66.46% |
2500+ | €0.91 | 70.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1214-10 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 5/8 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |