

€2.55/ pieceexcl. VAT
€3.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
10+ | €1.86 | 26.87% |
25+ | €1.27 | 50.00% |
50+ | €0.95 | 62.69% |
100+ | €0.80 | 68.66% |
200+ | €0.67 | 73.88% |
500+ | €0.61 | 76.12% |
1000+ | €0.55 | 78.36% |
2500+ | €0.42 | 83.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1011-16 |
Shaft diameter | 5/8 in |
Outer diameter | 23/32 in |
Width | 1 in |
Flange diameter | 23.8 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |