

€2.53/ pieceexcl. VAT
€3.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.53 | - |
10+ | €1.84 | 27.07% |
25+ | €1.24 | 51.13% |
50+ | €0.93 | 63.16% |
100+ | €0.72 | 71.43% |
200+ | €0.65 | 74.44% |
500+ | €0.59 | 76.69% |
1000+ | €0.51 | 79.70% |
2500+ | €0.38 | 84.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-0809-16 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 1 in |
Flange diameter | 22.225 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |