

€2.51/ pieceexcl. VAT
€3.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.51 | - |
10+ | €1.82 | 27.27% |
25+ | €1.22 | 51.52% |
50+ | €0.93 | 62.88% |
100+ | €0.70 | 71.97% |
200+ | €0.63 | 75.00% |
500+ | €0.57 | 77.27% |
1000+ | €0.49 | 80.30% |
2500+ | €0.38 | 84.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-0809-12 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 3/4 in |
Flange diameter | 22.225 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |