IGUS

IGUS Flanged bushing Maintenance-free iglidur® G /iglidur® G GFI-0809-08

  • ERIKS:13564813
Image 1
Iglidur® G Imperial Flange Bearing Type F. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.49

-

10+

€1.81

27.48%

25+

€1.20

51.91%

50+

€0.87

64.89%

100+

€0.68

72.52%

200+

€0.61

75.57%

500+

€0.55

77.86%

1000+

€0.46

81.68%

2500+

€0.36

85.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GFI-0809-08
Shaft diameter
1/2 in
Outer diameter
19/32 in
Width
1/2 in
Flange diameter
22.225 mm
Flange thickness
1.168 mm
With collar
Yes
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free